missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ MRO150-DND-E Absorbents MRO Plus Perforated Absorbent Roll

Product Code. 30533384
Click to view available options
:
MRO150-DND-E Alternate Part Number
This item is not returnable. View return policy

Product Code. 30533384

Brand: Brady™ 813811

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MRO150-DND-E is a 2-ply, grey, heavy weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc. One sided spunbound gives extra strength as well as less lint.

MRO150-DND-E is a 2-ply, grey, heavy weight, bonded and perforated universal sorbent pad that absorbs industrial liquids including oils, water, solvents, coolants, etc.

  • One sided spunbound gives extra strength as well as less lint.
  • Perforated to help minimize waste and lower disposal costs.
  • Delivered with Dispense and Dispose System: dispenser box for easy access to the product - disposal bags and box to ensure proper disposal of waste.
  • Ideal sorbent for dealing with leaks and drips in the workplace.
  • Also suited for general industrial maintenance and spill clean up.

Specifications

Color Gray
Capacity (English) 41.739 gal.
Capacity (Metric) 158 L
Type Absorbent Roll
For Use With (Application) Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model Universal Sorbent
Length (English) 19.69 in.
Length (Metric) 50 cm
Width (English) 15.74 in.
Width (Metric) 40 cm
Alternate Part Number MRO150-DND-E
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.