missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge C18 Method Validation Kit

Product Code. 13203180
Encompass
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Pack of 3
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
13203180 100 mm 2.1 mm 5 μm Pack of 3
13243170 100 mm 2.1 mm 3.5 μm Pack of 3
13253170 100 mm 3 mm 3.5 μm Pack of 3
13263170 150 mm 3 mm 3.5 μm Pack of 3
13273170 100 mm 4.6 mm 3.5 μm Pack of 3
13283170 150 mm 4.6 mm 3.5 μm Pack of 3
13293170 150 mm 2.1 mm 5 μm Pack of 3
13213180 150 mm 3 mm 5 μm Pack of 3
13223180 100 mm 4.6 mm 5 μm Pack of 3
13233180 150 mm 4.6 mm 5 μm Pack of 3
13243180 250 mm 4.6 mm 5 μm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 13203180 Supplier Waters Corporation Supplier No. 186003772

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L1
Endcapped Yes
Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.