missing translation for 'onlineSavingsMsg'
Learn More

GA International Xylene-Resistant Labels for Paraffin Wax Blocks

Product Code. 17889927
Encompass_Preferred
Click to view available options
Dimensions (LxW):
19.1 x 5.1 mm
19.1 x 6.4 mm
22 x 15 mm
24 x 24 mm
25.4 x 12.7 mm
25.4 x 6.35 mm
25.4 x 7 mm
44.5 x 19.1 mm
Diameter (Metric):
25.4 mm
76.2 mm
Labels per Row:
1 Label
4 Labels
Unit Size:
Pack of 1000
Pack of 10000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
Pack of 8000
This item is not returnable. View return policy

Product Code. 17889927

Brand: GA International PRF149C14WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These thermal-transfer printable labels are chemical-resistant, and intended for hard-to-stick surfaces like paraffin wax, parchment paper, etc.

  • Adheres to hard-to-stick surfaces, including paraffin wax blocks
  • Withstands exposure to harsh chemicals and solvents
  • Printable with all major thermal-transfer barcode printers

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 4000/Pk.
Shape Rectangle
Temperature Range (English) -67°F to +158°F
Temperature Range (Metric) -55°C to +70°C
Dimensions (LxW) 25.4 x 7 mm
Length (English) 0.28 in.
Length (Metric) 7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.