missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Thermometers with Standard Ground Joint
Use for partial immersion applications. The non-mercury thermometers include a standard ground joint.
Brand: Amarell™ D262068
Additional Details : Weight : 0.11100kg
Description
- Suitable for government verification
- Enclosed milk glass scale
- Capillary prismatic
- Blue special wetting liquid filling with clear capillary back
- Richter top finish round
- In transparent square plastic case
- Suitable for government verification
Specifications
DIN | |
300 mm (Upper), 75 mm (Built-in) | |
Blue Liquid, Clear Capillary Back | |
Ground joint NS 14.5/23 | |
-10°C | |
1°C |
Partial Immersion | |
Milk Glass | |
Thermometer | |
250°C | |
-10°C to +250°C | |
52 mm |