missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics ZenCap™ PES Capsule Full-10 T-line
Description
- PureFlo™ Z Series PES Capsules are designed for single-use sterile assemblies, providing hydrophilic filtration for critical biopharmaceutical processes.
- Gamma-irradiatable design supports effective sterilization, ensuring compatibility with stringent pharmaceutical requirements.
- Superior throughput capacity and flow performance enhance operational efficiency in liquid applications.
- Hydrophilic, asymmetric polyethersulfone (PES) membrane delivers reliable filtration and chemical compatibility across a broad range of substances.
- Available with a final sterilizing grade 0.1 or 0.2 μm membrane, ensuring effective filtration.
- Optional built-in ZenFlo™ prefilter enhances performance and efficiency.
- Carefully selected materials and design enable quick and reliable pre- and post-use integrity testing for critical applications.
- Scalable size options simplify scale-up throughout all stages of drug development and manufacturing processes.
- Autoclavable construction ensures flexibility in sterilization methods for optimized usability.
- Lightweight and compact design integrates seamlessly into biopharmaceutical assemblies without adding bulk.
- Promotes optimal process efficiency, minimizing downtime and supporting productivity in demanding environments.
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Filter Capsule |
| Material (Membrane) | Hydrophilic PES |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Quantity | 12 Capsules |
| Type | Full Size Capsules |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?