missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ CLASSIC-FLEX™ Assortment Boxes
These assortment boxes are manufactured of extra dimensionally stable transparent polystyrene for individual fitting with insert boxes.
€ 24.17 - € 27.40
Specifications
Color | Transparent |
---|---|
Shape | Rectangle |
For Use With (Equipment) | Insert boxes |
Temperature Range (Metric) | -20° to +70°C |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10609905
|
Huenersdorf™
613200 |
225 x 335 x 32 mm |
€ 24.17
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10011774
|
Huenersdorf™
613300 |
225 x 335 x 73 mm |
€ 27.40
Each |
In Stock
Log in to see stock. |
|||||
Description
- Transparent lid and bottom for optimum display of contents
- With stable hinges and closures
- Ideal for packaging purposes
- Food-safe and temperature resistant from −20° to +70°C
- Without compartment subdivisions for individual fitting with insert boxes
Specifications
Transparent | |
Rectangle | |
Insert boxes | |
-20° to +70°C |