missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths

Facilitates ultrasonic applications and simultaneously protects oscillating tank and parts to be cleaned. Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths are manufactured from stainless steel.

Brand:  Bandelin Electronic™ 138

Additional Details : Weight : 25.00000kg

 View more versions of this product

Product Code. 10717451

  • € 505.00 / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

Facilitates ultrasonic applications and simultaneously protects oscillating tank and parts to be cleaned. Bandelin Electronic™ Sonorex™ Insert Baskets for Ultrasonic Baths are manufactured from stainless steel.

  • Available for a wide range of tank capacities
  • Available in a range of mesh sizes
  • Excellent for the cleaning of technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications

Specifications

Basket Insert
545 mm
Stainless Steel
450 x 50 x 545 mm
Ultrasonic Bath, RK 1050 CH RK 1050 CH
450 mm
50 mm
K50C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers