missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman Puradisc RC Syringe Filters

Whatman Puradisc syringe filter with RC membrane, hydrophilic and chemically resistant for use with both aqueous and aggressive organic solvents.

Brand:  Cytiva 6758-1302

Additional Details : Weight : 1.93800kg

 View more versions of this product

Product Code. 17839991

  • € 2910.00 / Pack of 2000
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Whatman Puradisc Syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
    • Regenerated cellulose membrane exhibits low extractables and protein binding.
    • Convenient syringe format streamlines filtration workflow and saves time.
    • Rugged heat-welded construction is autoclavable.
    • Choice of 13 mm or 25 mm syringe filter diameter; choice of 0.2 μm or 0.45 μm pore size.
    • Inlet, female Luer lock (FLL); outlet: male slip Luer (ML).
    • Integrity testable BP or WBT (in-situ).
  • Whatman Puradisc RC syringe filters
    • Whatman Puradisc RC Syringe Filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous, and non-aqueous solutions and samples up to 100 mL.
    • They consist of a regenerated cellulose (RC) membrane within a sonically-welded polypropylene (PP) housing.
    • These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high-throughput labs.
Specifications

Specifications

Autoclavable
Regenerated Cellulose
Non-sterile
Female Luer Lock
2000
Syringe Filter
16.3 x 19.8 mm
Pigment Free Polypropylene (PP)
0.2 μm
1.3 cm2
5.2 bar (75 psi)
Male Luer
10 mL
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers