missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Puradisc RC Syringe Filters
Whatman Puradisc syringe filter with RC membrane, hydrophilic and chemically resistant for use with both aqueous and aggressive organic solvents.
€ 2910.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Pigment Free Polypropylene (PP) |
Material (Membrane) | Regenerated Cellulose |
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Description
- Whatman Puradisc Syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
- Regenerated cellulose membrane exhibits low extractables and protein binding.
- Convenient syringe format streamlines filtration workflow and saves time.
- Rugged heat-welded construction is autoclavable.
- Choice of 13 mm or 25 mm syringe filter diameter; choice of 0.2 μm or 0.45 μm pore size.
- Inlet, female Luer lock (FLL); outlet: male slip Luer (ML).
- Integrity testable BP or WBT (in-situ).
- Whatman Puradisc RC syringe filters
- Whatman Puradisc RC Syringe Filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous, and non-aqueous solutions and samples up to 100 mL.
- They consist of a regenerated cellulose (RC) membrane within a sonically-welded polypropylene (PP) housing.
- These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high-throughput labs.
Specifications
Autoclavable | |
Regenerated Cellulose | |
1.3 cm2 | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |
Pigment Free Polypropylene (PP) | |
Non-sterile | |
Female Luer Lock | |
Male Luer | |
10 mL | |
13 mm |