missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel, Ni/Cr, Alloy 718, N07718, 100g, ARMI∣MBH
Click to view available options
Quantity:
100 g
Unit Size:
100g
Description
Nickel, Ni/Cr, Alloy 718, N07718, 100g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Iron, Magnesium, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tantalum, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 100 g |
| Weight | 100 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Zirconium: 40 ppm, Tin: 6 ppm, Sulfur: 5 ppm, Oxygen: 0.0009%, Magnesium: 0.0012%, Boron: 0.0039%, Tantalum: 0.004%, Nitrogen: 0.007%, Phosphorus: 0.0073%, Carbon: 0.0258%, Vanadium: 0.026%, Copper: 0.034%, Tungsten: 0.038%, Manganese: 0.047%, Silicon: 0.053%, Cobalt: 0.293%, Aluminium: 0.484%, Titanium: 1%, Molybdenum: 2.9%, Niobium: 5.44%, Chromium: 18.08%, Iron: 18.1%, Nickel: 53.4% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction