missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel, Ni/Cr/Mo/Nb, Alloy 625, N06625, 100g, ARMI∣MBH
Click to view available options
Quantity:
100 g
Unit Size:
100g
Description
Nickel, Ni/Cr/Mo/Nb, Alloy 625, N06625, 100g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Iron, Magnesium, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tantalum, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 100 g |
| Weight | 100 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tin: 7 ppm, Oxygen: 6 ppm, Zirconium: 6 ppm, Sulfur: 0.0004%, Magnesium: 0.0008%, Boron: 0.0019%, Tantalum: 0.004%, Phosphorus: 0.007%, Nitrogen: 0.01%, Vanadium: 0.016%, Carbon: 0.031%, Copper: 0.076%, Silicon: 0.076%, Manganese: 0.08%, Tungsten: 0.088%, Cobalt: 0.116%, Titanium: 0.296%, Aluminium: 0.303%, Niobium: 3.5%, Iron: 3.98%, Molybdenum: 8.74%, Chromium: 22.27%, Nickel: 60.4% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction