missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Vial Kit, Clear Glass, aluminum Cap, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Additional Details : Weight : 0.34000kg
Description
- ND11
- Glass
- Clear
- 1.5mL
- Crimp Cap
- Center hole
- aluminum
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear Lacquered | |
Silicone/PTFE | |
11.6 mm | |
2 mL | |
Aluminum | |
32 mm |
patched,slit,1.5 mm thickness,55° shore A | |
Clear | |
Glass | |
100 | |
Crimp Cap | |
Yes |