missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG 3-B Cryo Tube

Product Code. 17235296
Change view
Click to view available options
Capacity (Metric):
1.2 mL
2 mL
4.5 mL
Unit Size:
Pack of 300
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17235296 1.2 mL Pack of 500
17245296 2 mL Pack of 500
17255296 4.5 mL Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17235296 Supplier TPP Techno Plastic Products AG Supplier No. 389012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

3-B Cryo tube triple bagged

  • The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
  • The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
  • The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.\
  • All advantages of the standard product
  • Ideal for use in dedicated areas where the sterile transfer of product is essential
  • Each product is triple-wrapped in three peel-open bags
  • Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to show status of packaging
  • Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
  • The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated

Specifications

Diameter (Metric) 12 mm
Product Type CryoTube (Self-standing)
Autoclavable Not Autoclavable
Capacity (Metric) 1.2 mL
Bottom Shape Conical (Starfoot)
Material Polypropylene
Thread Style External
Packaging Triple-bagged
Sterility Sterile
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.