missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alloy Steel, AISI 300M, K44220, ARMI∣MBH
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Alloy Steel, AISI 300M, K44220
Specifications
Specifications
| Chemical Name or Material | Aluminium, Antimony, Arsenic, Bismuth, Boron, Calcium, Carbon, Chromium, Cobalt, Copper, Iron, Lead, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 1 Ea. |
| Diameter (Metric) Outside | 38 mm |
| Form | Disc |
| Thickness (Metric) | 19 mm |
| Concentration or Composition (by Analyte or Components) | Niobium: 31 ppm, Bismuth: 22 ppm, Zirconium: 10 ppm, Oxygen: 8 ppm, Sulfur: 8 ppm, Antimony: 7 ppm, Lead: 5 ppm, Boron: 2 ppm, Calcium: 1 ppm, Nitrogen: 0.0018%, Titanium: 0.0018%, Arsenic: 0.0038%, Phosphorus: 0.0046%, Tin: 0.005%, Tungsten: 0.0115%, Cobalt: 0.033%, Aluminium: 0.051%, Copper: 0.0713%, Vanadium: 0.075%, Molybdenum: 0.393%, Carbon: 0.431%, Manganese: 0.735%, Chromium: 0.773%, Silicon: 1.65%, Nickel: 1.9% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction