missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 55-307 Neoprene Isolator Gloves
Shop All Ansell Products
Click to view available options
:
Size 12
Description
- Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
Specifications
Specifications
| Certifications/Compliance (Europe) | CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A |
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene Polymer |
| Product Type | Isolator Gloves |
| Size | 12 |
| Thickness (English) | 20 mil |
| Thickness (Metric) | 0.51 mm |
| Glove Cuff Style | Beaded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction