missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-104 Heavy-Duty Latex Chemical Protection Gloves
Shop All Ansell Products
Click to view available options
Size:
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
Description
- Heavy duty chemical protection gloves constructed of natural rubber latex
- High resistance to water-based chemicals
- Chlorinated to harden and cleanse the surface of the glove
- Elastic and flexible to prevent tears
- Beaded cuff for easy donning/doffing
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
| Applications | Industrial |
| AQL | 0.65 |
| Color | Black |
| Exterior Finish | No Texture |
| Latex Free | No |
| Material | Latex |
| Palm Thickness (English) | 0.0472 in. |
| Palm Thickness (Metric) | 1.2 mm |
| Product Type | Chemical Protection Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction