missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ALPHATEC™ Chemical Protection Nitrile Gloves, Green, Patented AQUADRI Technology

Product Code. 17819748 Shop All Ansell Products
Click to view available options
Size:
7
8
9
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 17819748

Brand: Ansell™ 58330090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ALPHATEC™ with patented AQUADRI™ Technology - The glove design features a two-layered coating construction with a superior nitrile film for advanced chemical protection and an inner soft foam coating, helps feeling the difference especially when sweaty hands are a problem, resulting in an improved user comfort and performance.

Chemical Protection Glove ALPHATEC™ 58-330

  • Green nitrile protection gloves with patented AQUADRI™ technology

Key features and benefits:

  • High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • Reverse lozenge palm finish for improved dry/wet grip
  • Foldable cuff gutter to prevent dripping on the forearm
  • AlphaTec AQUADRI gloves are addressing the most relevant need for the workers: Sweat Reduction; Less Sweat equals Greater Comfort and Performance
  • Compliant with FDA food handling requirements
  • Also available in vend pack
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) ANSI ABR 5|EN ISO 374-1:2016|EN 374:2003|EN ISO 374-5:2016|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016||EN 388:2003|Food Type: Rubber|Category III|REACH Compliant
Chlorinated No
Applications Industrial
Color Green
Finger Thickness (English) 0.57 in.
Finger Thickness (Metric) 14.6 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.57 in.
Palm Thickness (Metric) 14.6 mm
Product Type Chemical-resistant Gloves
Size 9
Thickness (English) 0.57 in.
Thickness (Metric) 14.6 mm
EN388 Standard 3101X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Reversed Lozenge
Liner Material Aquadri™ 2
Lining Unlined
Model 58-330
Length (English) 12.6 in.
Length (Metric) 320 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.