missing translation for 'onlineSavingsMsg'
Learn More

Ansell BIOCLEAN™ LEGEND BLHN Non-Sterile Disposable Latex Cleanroom Glove

Product Code. 30040339
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
This item is not returnable. View return policy

Product Code. 30040339

Brand: Ansell BLHN100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hand protection with superb comfort and flexibility, textured finger surface with a beaded cuff for cleanroom gloves with grip, and double-donning-friendly design for enhanced convenience and protection.

  • Elevated comfort: BioClean™ Legend BLHN cleanroom gloves' flexible latex material and anatomical design ensure everyday comfort
  • Enhanced features: These non-sterile latex gloves feature a textured finger surface, for enhanced grip performance, while their beaded cuff design provides strength and stability
  • Added protection: BioClean™ Legend BLHN cleanroom gloves are also designed to make double-donning easy for wearers, granting them an extra layer of protection
  • Reduced contamination risks: Their non-particulating EasyTear packaging further minimizes the risk of contaminants entering the cleanroom environment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III, UKCA
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 9.44 mil
Finger Thickness (Metric) 0.24 mm
Hand Specific
Latex Free No
Material Latex
Palm Thickness (English) 7.87 mil
Palm Thickness (Metric) 0.2 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 10
Sterility Non-sterile
Thickness (English) 7.87 mil
Thickness (Metric) 0.2 mm
Length (English) 11.61 in.
Length (Metric) 295 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.