missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Prelude BPSL Sterile Latex Cleanroom Gloves
BIOPHARMA

Product Code. 17723999
Click to view available options
Size:
5.5
6.5
7.5
8.5
9
10
Unit Size:
200 pairs
This item is not returnable. View return policy

Product Code. 17723999

Brand: Ansell BPSL7075

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Powder free, sterile latex gloves offer comfort for prolonged use. Recommended for Class 10/ISO 4 cleanroom environments.

  • Natural rubber latex
  • Ambidextrous
  • Easy double-donning
  • Non-particulating EasyTear™ packaging
  • Textured surface for enhanced grip
  • Beaded cuff for stability on the arm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0598, Food Contact, ISO 9001:2015, ISO 9001:2008, Category III, 1.5 AQL
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Size 7.5
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001:2015, ISO 9001:2008
Model BPSL-7075
Series BioClean™ Prelude BPSL
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.