missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Capillary Bore Tubing
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
5 mm
7 mm
Unit Size:
Pack of 10
Description
- Borosilicate glass provides strength and reliability in harsh laboratory testing conditions (i.e. heat, chemicals)
- Linear expansivity: 3.3 x 10-6/°C
- Refracting index: 1.475nD
- Softening point: 820°C
- Nominal dimensions and tolerance
Specifications
Specifications
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 7 mm |
| Overall Length (Metric) | 500 mm |
| Packaging Quantity | 10 Pack |
| Product Type | Capillary Bore Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction