missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BrassTec 947 Gloves
Description
- Special silicone coating with very high temperature resistance good cut resistance multi-layer system contact heat up to 250°C
- Special coated palm for excellent grip molten metal beads and rolls off good thermal insulation radiant heat up to 1,000°C conical shape allows easy donning and doffing moisture-repellent
Specifications
Specifications
| Description | 3 -layer-system : para-aramid, cotton and Aluminum on the back. Silicone on palm |
| Color | Silver, Gray |
| Size | 10 |
| Temperature (Metric) Max | 250°C |
| Thickness (Metric) | 3.1 mm |
| Length (Metric) | 29 to 31 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?