missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Butoflex 650 Chemical Resistant Butyl Gloves, Fabric Inner Lining
Click to view available options
Size:
8
Unit Size:
Each
Description
- Butyl protection for chemical gases and liquids, such as ketones, esters and amines
- Ideal for use with paints, resins, varnish and inks
- Optimal embossed textured grip
- Comfortable, lined medium weight glove
- Rolled cuff to catch drips and facilitate attachment to chemical suits
Specifications
Specifications
| Certifications/Compliance | CE-0334 |
| Certifications/Compliance (Europe) | CAT 3, CE 0334 |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Size | 8 |
| Thickness (English) | 20 mil |
| Thickness (Metric) | 0.50 mm |
| EN388 Standard | EN 388:1121X |
| EN ISO 374-1 | Type A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction