missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Camapren™ 722 Gloves
Description
- Polychloroprene and natural latex construction for chemical and mechanical resistance
- More durable alternative to natural latex
- Anatomical design helps reduce operator fatigue
- Good flexibility and distinct palm profile ensure excellent sensitivity and a sure grip
- Cotton flock lining provides comfort
- High user acceptance due to excellent comfort, reliability, and value
Specifications
Specifications
| Certifications/Compliance (Europe) | EC Category PPE 3 |
| Color | Red |
| Cut Resistance Rating | 1 |
| Material | Polychloroprene, Latex |
| Size | 9 |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Chemical protection |
| Liner Material | Cotton flock |
| Puncture Rating | 1 |
| Resistant To | Resistance to permeation by chemicals: AKL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?