missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Camapren™ 722 Gloves
Click to view available options
Size:
7
9
Unit Size:
100 pairs
Each
Description
- Polychloroprene and natural latex construction for chemical and mechanical resistance
- More durable alternative to natural latex
- Anatomical design helps reduce operator fatigue
- Good flexibility and distinct palm profile ensure excellent sensitivity and a sure grip
- Cotton flock lining provides comfort
- High user acceptance due to excellent comfort, reliability, and value
Specifications
Specifications
| Certifications/Compliance (Europe) | EC Category PPE 3 |
| Color | Red |
| Cut Resistance Rating | 1 |
| Material | Polychloroprene, Latex |
| Size | 7 |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Chemical protection |
| Liner Material | Cotton flock |
| Puncture Rating | 1 |
| Resistant To | Resistance to permeation by chemicals: AKL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction