missing translation for 'onlineSavingsMsg'
Learn More

Honeywell KCL™ Camapur™ Comfort 619 Gloves

Product Code. p-7146310
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
100 pairs
This item is not returnable. View return policy

Product Code. 15837661

Brand: Honeywell KCL™ 061906141E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Honeywell KCL™ Camapur™ Comfort 619 Gloves feature excellent touch sensitivity and high mechanical resistance.

  • Elegant fit and shape
  • Excellent touch sensitivity
  • High mechanical resistance
  • Very good grip even on wet and oily objects
  • Washable
  • Breathable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EC Category PPE 2
Coated Area Palm
Coating Material Polyurethane
Color White, Gray
Cut Resistance Rating 1
Size 6
Thickness (Metric) 1.0 mm
For Use With (Application) General purpose
Liner Material Polyamide
Puncture Rating 1
Tear Rating 3
Length (Metric) 220 to 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.