missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wide mouth, amber glass
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- With white polypropylene cap with PTFE faced foamed polyethylene
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Cleaning Procedure | USP purified water |
| Color | Amber |
| Material | Glass |
| Quantity | 12/PK |
| Closure Color | White |
| Liner Material | PTFE |
| Closure Included | Yes |
| Mouth | Wide |
| Product Type | Wide Mouth Bottle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?