missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Elements™ Elements EMG201 Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
10 pairs
Description
- Multi-Purpose Polyester Fully Coated Nitrile Double Dipped Glove
- Designed for easy movement and continuous wear
- Elasticated wrist provides a secure and comfortable fit
- Seamless liner prevents irritation
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Exterior Finish | Sandpatch |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | General Purpose Gloves |
| Size | Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction