missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ CH301 Safety Gloves

Product Code. 30274543
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274543

Brand: Skytec™ SKG00075DJ

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SKYTEC CH301 features a multi layer chloroprene over natural rubber latex chemical resistant glove offering long lasting grip, comfort and chemical protection against various chemicals.

  • Flock-lined Chloroprene Over Natural Rubber Chemical Resistant Glove with an Embossed Grip
  • The combination of Natural rubber with Chloroprene allows high chemical protection and flexibility
  • Honeycomb finish on palm enhances grip properties in all conditions
  • Flock-lined for extra comfort and sweat absorption
  • Resistant to a broad range of chemicals
  • Impermeable for working in damp environments
  • Forearm well protected
  • Length: 30 cm
  • Thickness: 0.60 mm

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 3,Puncture 1, EN 374-1:2016 Type A: A,K,L,M,N,P,S,T, EN 374-5:2016, EN 388:2016 + A1:2018 2110X, EN 21420:2020
Applications Industrial
Color Blue, Yellow
Latex Free Yes
Material Polychloroprene
Product Type Neoprene Gloves
Size X-Large
Thickness (English) 23.6 mil
Thickness (Metric) 0.6 mm
EN388 Standard 2110X
EN ISO 374-1 CHEMICAL LETTER CODES A, K, L, M, N, P, S, T
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.