missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Chem-Durance™ Bio I/P™ High-Performance Precision Pump Tubing

Enhanced pumping life and durability—especially under pressure

Brand:  Masterflex™ 06442-89

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11886953

  • € 1410.00 / Each
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

High Performance Tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life. Thicker wall compared to precision pump tubing. Performs in a wide range of chemical applications limiting the number of tubing formulations you need to keep on hand. Low spallation maintains purity of fluid. Flexible outer jacket acts as an insulating layer to absorb and dissipate heat from the rollers and extending the life of the tubing.
  • Plasticizer-free, smooth bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids Complies with USP Class VI, FDA, REACH, RoHS
  • Excellent chemical compatibility and biocompatibility
  • Excellent pump life and durability under pressure
  • Excellent chemical resistance and long pumping life
  • Meets USP Class VI requirements
Specifications

Specifications

Yes
Chem-Durance Bio
0.76 cm
-71°F
89
5/8 in.
27 ft. Water
20psi (1.4 bar)
165°F
15.9 mm
25 ft.
Laboratory, pharmaceutical processing and biotech applications
-60°C
19000mL/min.
8.2 m Water
Opaque
610mm Hg (24 in. Hg)
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers