missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Half Rack for Cryogenic Freezer, 50 mm Box Height
Comfort Half Rack can be used with most standard height cryoboxes.
Brand: Tenak™ TE24491
Additional Details : Weight : 0.10000kg
Description
- With spring locks mounded on each shelf to secure the cryoboxes
- Racks can be used with most standard height cryoboxes in cardboard and polycarbonate
- These racks are for half sized boxes with 5 x 5 cell divider
- Max. footprint of 83 x 83 mm
Specifications
Boxes (10) | |
Cryogenic Freezers | |
50 mm (Box) |
Stainless Steel | |
83 x 83 x 550 mm |