missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Half Rack for Cryogenic Freezer, 50 mm Box Height

Comfort Half Rack can be used with most standard height cryoboxes.

Brand:  Tenak™ TE24495

Additional Details : Weight : 1.10000kg

 View more versions of this product

Product Code. 15280804

  • € 96.55 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

  • With spring locks mounded on each shelf to secure the cryoboxes
  • Racks can be used with most standard height cryoboxes in cardboard and polycarbonate
  • These racks are for half sized boxes with 5 x 5 cell divider
  • Max. footprint of 83 x 83 mm
Specifications

Specifications

Boxes (14)
Cryogenic Freezers
50 mm (Box)
Stainless Steel
83 x 83 x 775 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers