missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with External Thread Cap
Description
- With Star foot base
- Without ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Polyethylener case
- Dia. x Height: 12.4 x 47mm
Specifications
Specifications
| Diameter (Metric) | 12.4 mm |
| Product Type | Cryogenic Storage Tube |
| Closure Color | Natural |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Round (Starfoot) |
| Material | Polypropylene |
| Thread Style | External |
| Includes | Starfoot Base, 150 white cap inserts |
| Length (Metric) | 47 mm |
| Packaging | Polyethylene case |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?