missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Middle Size Desiccator SAG1 Type
Click to view available options
Model:
SAG1-M-G
SAG1-M-GB
SAG1-M-GN
Unit Size:
Each
Description
- Material: main body/Acrylic (antistatic: polyvinyl chloride), Frame/aluminum, rubber feet.
- Volume: 250 L.
- Door type: magnet
- Door opening size (mm): 497W x 990H.
- Shelf size (mm): 494W x 460D.
- Shelf material: SUS430, Punching hole: 20 x 36 holes.
- Shelf position: As you prefer.
- Shelf uniform load: 12 kg.
- Silicagel container: 1pc.
- Total load: 120 kg.
- Main body weight: 36 kg.
- Caster with stoppers (Caster type).
Specifications
Specifications
| Cabinet Style | Front-loading |
| Material | Acrylic |
| Product Type | Desiccator Cabinet |
| Includes | Main panel: light-resistant acrylic |
| Model | SAG1-M-GB |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction