missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Automatic Burettes with Blue Graduations and Lateral glass stopcock
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
Brand: Hirschmann™ 3440160
Additional Details : Weight : 0.50000kg
Description
- Titration apparatus
- Pellet
- Class AS, DURAN™
- Blue graduations
- Certified conformity, with dated batch identification
- Schellbach stripes for enhanced legibility
Specifications
Lateral Stopcock | |
500 mm | |
0.02 mL | |
2000 mL Brown Glass Storage Bottle | |
Lateral | |
±0.02 mL | |
Class AS |
10 mL | |
DURAN | |
Scale length 500 mm | |
Blue | |
Glass | |
Automatic Titrating Buret | |
DIN EN ISO 385 |