missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Automatic Burettes with Blue Graduations and Lateral glass stopcock
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
€ 269.00
Specifications
Closure Type | Lateral Stopcock |
---|---|
Length (Metric) | 500 mm |
Material | DURAN |
Height (Metric) | Scale length 500 mm |
Includes | 2000 mL Brown Glass Storage Bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10345854
|
Hirschmann™
3440160 |
10 mL |
€ 269.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10705125
|
Hirschmann™
3440170 |
25 mL |
€ 269.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10305574
|
Hirschmann™
3440175 |
50 mL |
€ 269.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- Titration apparatus
- Pellet
- Class AS, DURAN™
- Blue graduations
- Certified conformity, with dated batch identification
- Schellbach stripes for enhanced legibility
Specifications
Lateral Stopcock | |
DURAN | |
2000 mL Brown Glass Storage Bottle | |
Lateral | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
500 mm | |
Scale length 500 mm | |
Blue | |
Glass | |
Class AS |