missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-128 Seamless Knit Polyester Gloves, Nitrile Coating
Shop All Ansell Products
Click to view available options
Size:
9
Unit Size:
12 pairs
Description
- Very light and comfortable
- High level of dexterity and flexibility
- Good level of abrasion and oil resistance
- Dark glove shows dirt contamination less quickly
Specifications
Specifications
| Certifications/Compliance | EN420:2003 + A1:2009; Category ll; REACH Compliant |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll; REACH Compliant, EN 388:4121, EN 388:4121A |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nitrile |
| Product Type | Seamless Knit Gloves |
| Size | 9 |
| For Use With (Application) | Assembly of small parts, general handling, packaging, quality control |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction