missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer Inc Editable Sterile Cryotube
Click to view available options
Capacity (Metric):
0.5 mL
0.75 mL
1.0 mL
2.0 mL
Packaging Quantity:
48 Tubes/Rack, 10 Racks/Box
480 Tubes per Bag
96 Tubes/Rack, 10 Racks/Box
960 Tubes/Bag
Unit Size:
Pack of 480
Pack of 960
Description
- Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485.
- Laser-etched code on the tube bottom and side,easy to be read, scratch resistant.
- Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability.
- Super-toughened materials with standing temperatures from -196 to 120°C for various storage condition.
- RNase / DNase and pyrogen free, can be sterilized using gamma irradiation.
- Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles.
- Direct code-reading with the tubes on rack. The rack is SBS format.
- External thread tubes provide bigger working volume.
- Multi-color caps for choice, to facilitate research for different samples.
- Non-silicone seal with unique thread to prevent over-tightening
Specifications
Specifications
| Color | Red |
| Certifications/Compliance | CE |
| Diameter (Metric) | 8.7 mm |
| Product Type | CryoTube (Self-standing) |
| Closure Color | Red |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Bottom Shape | Round (Self-standing) |
| Material | Polypropylene (Medical Grade) |
| Thread Style | External |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction