Learn More
Elma™ Lab Clean A20sf Ultrasonic Cleaning Solution
Ideal for cleaning calibrated and volumetric labware such as pipets and burets. Elma™ Lab Clean A20sf Cleaning Solution removes light grease, lime soap residues, fingerprints and dust.
Brand: Elma™ 8000058
Additional Details : Weight : 0.50000kg
Alert:
Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.
Description
- Use in ultrasonic bath or labware washer
- Mildly alkaline, contains ammonia
- Surfactant-free
- Residue-free - Leaves no chemical residue after rinsing and drying
- Enables undisturbed draining and clear reading in glass vessels
- Dilute to 1% by volume for use in an ultrasonic cleaner or to 0.5% in labware washers
- Can also be used as soaking bath (>2%) without ultrasonics
- Biodegradable
- Available in 10 and 25L containers
- Cleans glass, stainless steel, ceramics, and plastics
- Not for aluminum, magnesium and alloys of light metals
Specifications
Ultrasonic Cleaning Product | |
Mildly alkaline | |
Cleaning Pipettes and Other Volumetric Labware in Ultrasonic Cleaners and Labware Washers | |
25 L |
Liquid | |
Keep above 32°F, shelf life 4 years | |
1 Ea. |