missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ferric Chloride R3, European Pharmacopoeia Grade, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
Unit Size:
100mL
Specifications
Specifications
| Quantity | 100 mL |
Safety and Handling
Product Identifier
- Ferric Chloride Solution R3. European Pharmacopoeia Ref: 1037803 (RP 082)
- Danger
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H225-Highly flammable liquid and vapour.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P370+P378-In case of fire: Use to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction