missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ FINEDEX™ 953-20 Nitrasoft Gloves

Product Code. 15816685
Click to view available options
Size:
7
8
9
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15816685

Brand: Honeywell™ 209532009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Honeywell™ FINEDEX™ 953-20 Nitrasoft Gloves designed for use in the agrifood industry (production of oils and fats, boning, packing of meat and fatty fish).

  • Unlined nitrile glove
  • Specific food formula for food industry
  • Chlorinated
  • Diamond pattern
  • Nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity
  • Special formula makes it suitable for the agrifood industry
  • Chlorinated interior makes the glove easier to slip on
  • Diamond finish makes the glove suitable for the grasping of dry and damp objects
  • The glove is particularly resistant to greases, oils and detergents
  • The cuff helps to protect a large part of the forearm
  • Treated to prevent the development of bacteria
  • It contains no natural latex or any allergenic protein
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC Category PPE 3, EC Certificate 0075/797/162/11/08/0457, EC Attestation 0075/797/162/11/08/0457
Color Blue
Material Nitrile
Size 9
Thickness (Metric) 0.22 mm
Length (Metric) 33 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.