missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
5 x 3 in.
7 x 3 in.
9 x 4.5 in.
9 x 5.5 in.
12 x 4.5 in.
12 x 7 in.
15 x 5.5 in.
Thickness (English):
2.50 mil
3 mil
3.50 mil
4 mil
Capacity (English):
2 oz.
4 oz.
18 oz.
24 oz.
27 oz.
42 oz.
55 oz.
Color:
Clear
Clear with White Block
Unit Size:
Pack of 250
Pack of 500
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
Specifications
| Capacity (English) | 55 oz. |
| Closure Type | Round Wire |
| Color | Clear |
| Material | Polyethylene |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 12 x 7 in. |
| Length (English) | 12 in. |
| Width (English) | 7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto