missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Amber Glass Threaded Vials

Product Code. 10307312
Change view
Click to view available options
Volume (Metric):
3.7 mL
30 mL
Height (Metric):
45 mm
95 mm
Diameter (Metric) Outer:
15 mm
25 mm
Unit Size:
Pack of 144
Pack of 576
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
10307312 30 mL 95 mm 25 mm Pack of 576
17698235 3.7 mL 45 mm 15 mm Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10307312 Supplier Fisherbrand™ Supplier No. 60920D8

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

Black phenolic screw-top closures with white rubber liners

General-purpose vials for light-sensitive materials

  • Made from Type I, Class B amber borosilicate glass
  • Autoclavable
  • Black screw-top cap
  • White rubber liner
  • Caps packed separately

Order Info

Closures are packaged separately

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Rubber
Color Amber
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 30 mL
For Use With (Application) For general purpose vials for light sensitive materials
Volume (English) 8 dr.
Volume (Metric) Total 30 mL
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 22-400
Autoclavable Autoclavable
Height (Metric) 95 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.