Learn More
Fisherbrand™ Cover Glasses: Circles
Made of finest optical borosilicate glass, with uniform thickness and size
Brand: Fisherbrand™
Additional Details : Weight : 0.99000kg
Description
Made of finest optical borosilicate glass, with uniform thickness and size
Circular shape.
- Corrosion-resistant
- Lint-free and ready to use
- Available in squares, circles and rectangles
Order Info
Packed in 1 oz. (28g) plastic boxes with custom-molded bases for easy one-at-a-time dispensing
Specifications
Coverslip | |
Borosilicate Glass | |
12 mm |
Circle | |
#1.5 (0.16 to 0.19 mm) | |
Microscopes |