missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cover Glasses: Circles
Made of finest optical borosilicate glass, with uniform thickness and size
€ 96.36
Specifications
Product Type | Coverslip |
---|---|
Shape | Circle |
Material | Borosilicate Glass |
For Use With (Equipment) | Microscopes |
Product Code | Brand | Diameter (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
10319303
|
Fisherbrand™
|
12 mm | #1.5 (0.16 to 0.19 mm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Made of finest optical borosilicate glass, with uniform thickness and size
Circular shape.
- Corrosion-resistant
- Lint-free and ready to use
- Available in squares, circles and rectangles
Order Info
Packed in 1 oz. (28g) plastic boxes with custom-molded bases for easy one-at-a-time dispensing
Specifications
Coverslip | |
Circle | |
Borosilicate Glass | |
Microscopes |