missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper
Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper measures the volume of a liquid using horizontal marked lines.
Brand: Poulten & Graf GmbH 1 4205504
Additional Details : Weight : 0.25000kg
Description
- Conformity approved
- Hexagonal base
- With PP-stopper
Specifications
Round | |
Amber | |
Hexagonal | |
±1 mL | |
EN ISO 4788 | |
Non-Disposable | |
355 mm | |
Amber ring marks | |
Polypropylene | |
Polypropylene | |
Autoclavable | |
2.0mL |
To Contain | |
Graduated Mixing Cylinder | |
Mixing cylinders, hexagonal base | |
Borosilicate Glass | |
Class A | |
250 mL | |
Polypropylene Stopper | |
1 | |
TS 29/32 | |
2 mL | |
250mL |