missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper

Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper measures the volume of a liquid using horizontal marked lines.

Brand:  Poulten & Graf GmbH 1 4206104

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10729012

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Conformity approved
  • Hexagonal base
  • With PP-stopper
Specifications

Specifications

Round
Amber
Hexagonal
±5 mL
EN ISO 4788
Non-Disposable
410 mm
Amber ring marks
Polypropylene
Polypropylene
Autoclavable
10.0mL
To Contain
Graduated Mixing Cylinder
Mixing cylinders, hexagonal base
Borosilicate Glass
Class A
1000 mL
Polypropylene Stopper
1
TS 45/40
10 mL
1000mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers