missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper

Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper measures the volume of a liquid using horizontal marked lines.

Brand:  Poulten & Graf GmbH 1 4205104

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15992170

  • € 42.85 / Pack of 2
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Conformity approved
  • Hexagonal base
  • With PP-stopper
Specifications

Specifications

Round
Amber
Hexagonal
±0.5 mL
EN ISO 4788
Non-Disposable
285 mm
Amber ring marks
Polypropylene
Polypropylene
Autoclavable
1.0mL
To Contain
Graduated Mixing Cylinder
Mixing cylinders, hexagonal base
Borosilicate Glass
Class A
100 mL
Polypropylene Stopper
1
TS 24/29
1 mL
100mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers