missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper

Poulten & Graf GmbH FORTUNA™ Mixing Cylinders with PP-Stopper measures the volume of a liquid using horizontal marked lines.

Brand:  Poulten & Graf GmbH 1 4203704

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15932170

  • € 30.15 / Pack of 2

Estimated Shipment: 15-12-2022
to see stock.
Add to basket

Description

Description

  • Conformity approved
  • Hexagonal base
  • With PP-stopper
Specifications

Specifications

Graduated Mixing Cylinder
Amber
Hexagonal
±0.1 mL
EN ISO 4788
Non-Disposable
170 mm
Amber ring marks
Polypropylene
Polypropylene
Autoclavable
0.2mL
Round
To Contain
Mixing cylinders, hexagonal base
Borosilicate Glass
Class A
10 mL
Polypropylene Stopper
1
TS 10/19
0.2 mL
10mL
Videos
SDS
Documents
Certificates
Special Offers

Special Offers