Learn More
Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette With PTFE Intermediate Stopcock
Obtain better accuracy and repeatability while simultaneously reducing sample usage. Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette With PTFE Intermediate Stopcock removes the subjective element seen with manual titration.
Brand: Poulten & Graf GmbH 1 0594506
Additional Details : Weight : 0.50000kg
Description
- Without comfortability approval
- With PTFE (Teflon™) intermediate stopcock
- Automatic zero adjustment
- Pellet pattern
- With lateral PTFE (Teflon™) stopcock
Specifications
50 mL | |
0.1 mL | |
Lateral | |
±0.05 mL | |
Class AS |
Borosilicate Glass | |
White | |
PTFE | |
Pellet Pattern Automatic Buret | |
EN ISO 385 |