Learn More
Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette Without Intermediate Stopcock
Obtain better accuracy and repeatability while simultaneously reducing sample usage. Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette Without Intermediate Stopcock removes the subjective element seen with manual titration.
Brand: Poulten & Graf GmbH 1 0553402
Additional Details : Weight : 0.50000kg
Description
- Without comfortability approval
- Without intermediate stopcock
- Automatic zero adjustment
- Pellet pattern
- With lateral PTFE (Teflon™) stopcock
Specifications
10 mL | |
0.02 mL | |
Lateral | |
±0.02 mL | |
Class AS |
Borosilicate Glass | |
Blue | |
PTFE | |
Pellet Pattern Automatic Buret | |
EN ISO 385 |